Magnetic Pickup, Telescoping, 5-1/2 In
Mfr # 383NX
Zoro # G4141663
product price: $9.79
/eaKey Features
Material
Neodymium
Type
Telescoping
Handle Material
Steel
Pull Capacity
2 lb
Includes
Pocket Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383NX
Zoro #
G4141663
UPC #
038728422088
Country of Origin
China
Dimensions
Extended Length - Maximum
23 1/2 in
Compressed Length
5 1/2 in
Head Diameter
5/16 in
Details
Item
Magnetic Retrieval Tool
Material
Neodymium
Type
Telescoping
Handle Material
Steel
Pull Capacity
2 lb
Includes
Pocket Clip
Magnet Type
Permanent
Shaft Material
Steel
Product Type
Magnetic Retrieval Tool
Handle Style
Straight
Shaft Type
Telescoping
Flexibility
Rigid
Head Type
Magnet
Magnetic Pull Capacity - Maximum
2 lb
Description
The General 383NX Magnetic Pickup is a magnetic tool that you can rely on. This 23 1/2" telescoping pickup features a 5 1/2" length and 2 pounds pull. It comes with a clip for easy storage and portability. The magnetic tip makes it ideal for picking up small metal objects from the ground or work surface, like nails, screws, washers, nuts and bolts. You'll want to equip yourself with this General 383NX Magnetic Pickup when you need one of these tools in your garage or workshop.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.