Magnetic Retrieval Tool, 6 1/2"-27"
- Mfr # 759398
- Zoro # G4332221
product price:Â
$
20.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Length
6 3/4 in
Material
Stainless Steel Shaft w/Plastic Grip
Features
Corrosion-Resistant
Type
Telescoping
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 759398
- Zoro #
- G4332221
- UPC #
- 038728759399
- Country of Origin
- China
- Item
- Magnetic Retrieval Tool
- Material
- Stainless Steel Shaft w/Plastic Grip
- Features
- Corrosion-Resistant
- Type
- Telescoping
- Handle Material
- Plastic
- Pull Capacity
- 10 lb
- Handle Type
- Straight
- Shaft Material
- Stainless Steel
- Magnet Type
- Neodymium
- Product Type
- Magnetic Retrieval Tool
- Head Type
- Magnet
- Shaft Type
- Telescoping
- Magnetic Pull Capacity - Maximum
- 10 lb
- Flexibility
- Rigid
- Handle Style
- Ergonomic
- Shell Material
- Stainless Steel Shaft w/Plastic Grip
Dimensions
- Length
- 6 3/4 in
- Surface Size
- 1/2 in
- Diameter
- 1/2 in
- Extended Length
- 34 in
- Head Diameter
- 1/2 in
- Extended Length - Maximum
- 27 in
- Compressed Length
- 6 1/2 in
- Fits Chest Size
- Corrosion-Resistant
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 6 1/2 in, Extended Length - Maximum 27 in, Flexibility Rigid, Handle Material Plastic, Handle Style Ergonomic, Head Diameter 1/2 in, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 10 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Stainless Steel, Features Corrosion-Resistant, Head Type Magnet, Magnet Type Neodymium, Shaft Type Telescoping
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.