Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Inspection Mirror, 2X3-3/4In

  • Mfr # 5562

  • Zoro # G3932442


product price: $14.89
/ea

Key Features

Type
Telescoping
Number of Pieces
1
Includes
Protective Plastic Sheath
Features
Heavy-Duty Construction
Length (In.)
10-3/4 to 26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5562
Zoro #
G3932442
UPC #
038728055620
Country of Origin
China

Dimensions

Length (In.)
10-3/4 to 26
Mirror Size (In.)
2 x 3-3/4
Mirror Width
2 in
Mirror Length
3 3/4 in
Compressed Length
10 3/4 in
Extended Length - Maximum
26 in

Details

Item
Inspection Mirror
Type
Telescoping
Number of Pieces
1
Includes
Protective Plastic Sheath
Features
Heavy-Duty Construction
Handle Type
Metal
Shaft Material
Steel
Shape
Rectangular
Swivel Type
Swivel
Mirror Shape
Rectangular
Shaft Type
Telescoping
Base Type
Standard
Included Wheels
Wheels Not Included
Handle Material
Metal
Use Location
Indoor, Outdoor
Mirror Adjustment - Maximum
360 Degrees
Mirror Material
Metal
Handle Style
Straight
Mirror Surface Shape
Flat

Description

Inspection Mirror, Base Type Standard, Compressed Length 10 3/4 in, Extended Length - Maximum 26 in, Handle Material Metal, Handle Style Straight, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter Not Applicable, Mirror Length 3 3/4 in, Mirror Width 2 in, Mirror Material Metal, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Heavy-Duty Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.