
8PC Dowel Cent Set
Mfr # 888
Zoro # G308137467
product price: $6.29
/eaSold in multiples of 10 for $62.90
Key Features
Pin Item
Dowel Centers
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Nickel Plated
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
888
Zoro #
G308137467
UPC #
38728250995
Country of Origin
China
Details
Item
Dowel Pin
Pin Item
Dowel Centers
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Nickel Plated
Material
Steel
Finish
Nickel Plated
Description
8 Piece, Dowel Center Set, Includes 2 Each 14, 516, 38 12 Plated Steel Dowel Centers, Punch Marks Provide Accurate Dowel Hole Alignment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.