Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMD4E
Zoro #
G5194716
UPC #
681035414477
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Pin Type Moisture Meter
Moisture Content
5% to 50% for Wood, 1.5% to 33% for Building Materials
Moisture Content Accuracy
+/-3% of Reading
Display
LCD
Includes
Protective Cover, Battery, User's Manual
Min./Max. Memory
No
Interface
No
Battery Type
9V
Data Hold
Yes
Number of Species of Wood
200
Special Features
Wood/Building Materials Selection Switch, Low/Medium/High Moisture Scales, Tones and On-Screen Icons, Auto Power Off, Low Battery Icon, Replaceable Stainless Steel Pins
Memory
No
For Use With
Softwood, Hardwood, Drywall and Masonry
Description
Pin Type Moisture Meter, Interface No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.