Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pinless Moisture Meter, 0-53Pct Softwood

  • Mfr # MMD7NP

  • Zoro # G5216504


product price: $49.99
/ea

Key Features

Includes
Battery, User Manual
Display
LCD with Tri-Color LED Bargraph
Interface
No
Moisture Content
0% to 35% (Hardwood), 0% to 53% (Softwood)
Battery Type
9V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMD7NP
Zoro #
G5216504
UPC #
681035015834
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Battery Size
9V

Details

Item
Moisture Meter
Includes
Battery, User Manual
Display
LCD with Tri-Color LED Bargraph
Interface
No
Moisture Content
0% to 35% (Hardwood), 0% to 53% (Softwood)
Battery Type
9V
Min./Max. Memory
No
Moisture Content Accuracy
+/-4%
Number of Species of Wood
200
Memory
No
Data Hold
Yes
Special Features
Separate Settings For Drywall, Masonry, Softwood and Hardwood, Auto Calibrating, Low Battery Icon, Auto Power Off, Separate Out-of-Range Alarms for Wood and Building Materials
Temp. Range (F)
14 Degrees to 122 Degrees F
For Use With
Drywall, Hardwood, Masonry, Softwood
Product Type
Moisture Meter
Sensor Type
Pinless
Display Type
Digital
Minimum Operating Temperature
32 Degrees F
Alert Type
Light, Sound
Compatible Material
Wood, Brick, Drywall
Digital Display Screen Type
LCD with Backlight
Battery Voltage
9V
Maximum Operating Temperature
122 Degrees F
Number of Batteries Required
1
Batteries Included
Yes

Description

Moisture Meter, Alert Type Light, Sound, Interface No, Sensor Type Pinless, Batteries Included Yes, Display Type Digital, Digital Display Screen Type LCD with Backlight, Battery Size 9V, Battery Voltage 9V, Number of Batteries Required 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.