Pressure Sensor 2 Bar Full Scale
Mfr # PS2
Zoro # G5209233
product price: $336.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-2% + 0.02 Bar
Output
100 mV DC
Process Connection Type
NPT
Process Connection Size
1/2 in
Series
PS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS2
Zoro #
G5209233
UPC #
681035014912
Country of Origin
Taiwan, Province of China
Dimensions
Process Connection Size
1/2 in
Container Size
5.5" x 4.3" x 2.3"
Length (In.)
3.35
Manufacturers Warranty Length
1 yr
Details
Item
Pressure Meter Transmitter
Accuracy
+/-2% + 0.02 Bar
Output
100 mV DC
Process Connection Type
NPT
Series
PS
Range
0 - 2 Bar
Container
Box
Function
Pressure
Process Connection
1/2 in MNPT
For Use With
Mfr. No. PM930SD
Process Connection Gender
Male
Maximum Pressure
2 bar
Minimum Pressure
0 bar
Sensing Pressure Range
0 to 2 bar
Pressure Measurement - Minimum
0 bar
Output Voltage
100 mV DC
Pressure Measurement - Maximum
2 bar
Compatible with Manufacturer Part Number
Mfr. No. PM930SD
Description
Pressure Meter Transmitter, Sensing Pressure Range 0 to 2 bar, For Use With Mfr. No. PM930SD, Series PS, Accuracy +/-2 Percent + 0.02 Bar, Manufacturers Warranty Length 1 yr, Maximum Pressure 2 bar, Minimum Pressure 0 bar, Output 100 mV DC, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.