Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protractor

  • Mfr # 377

  • Zoro # G2371905


product price: $12.89
/ea

Key Features

Provides Angles
30 Degrees , 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees
Holding Clamp
Magnetic, Holds Ferrous Metals at Fixed Angles for Clamping or Welding Applications
Magnet Type
Permanent Ceramic
Process
Clamps or Temporary Fasteners
Maximum Pull
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
377
Zoro #
G2371905
UPC #
038728421227
Country of Origin
China

Dimensions

Plate Thickness
0.47 in

Details

Item
Welding Magnet Protractor
Provides Angles
30 Degrees , 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees
Holding Clamp
Magnetic, Holds Ferrous Metals at Fixed Angles for Clamping or Welding Applications
Magnet Type
Permanent Ceramic
Process
Clamps or Temporary Fasteners
Maximum Pull
50 lb
Switchable On/Off
Not Switchable
Positioning Angles
30 Degrees , 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees
Number of Angles
5
Positioner Type
Welding Magnet Protractor
Housing Material
Steel
Magnet Material
Ceramic

Description

Welding Magnet Protractor, Maximum Pull 50 lb, Positioning Angles 30 Degrees , 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees , Switchable On/Off Not Switchable, Number of Angles 5, Housing Material Steel, Magnet Material Ceramic, Plate Thickness 0.47 in, Positioner Type Welding Magnet Protractor, Process Clamps or Temporary Fasteners

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.