Zoro Homepage

Sound Meter, Class 1 w/SD Card

  • Mfr # DSM403SD

  • Zoro # G4043751


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Includes
2 GB SD Memory Card, Carrying Case, Windshield Ball
Response Time
Fast, Slow
Frequency Weighting
A or C
Accuracy
Depends on Frequency
Standards
IEC 61672 Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSM403SD
Zoro #
G4043751
UPC #
681035014653
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Display Size
2.54 in
Battery Size
AA
Manufacturer Warranty Length
1 yr

Details

Item
Sound Level Meter
Includes
2 GB SD Memory Card, Carrying Case, Windshield Ball
Response Time
Fast, Slow
Frequency Weighting
A or C
Accuracy
Depends on Frequency
Standards
IEC 61672 Class 1
Output Jack
RS-232
Display
2.05 x 1.5 in LCD
dB Range
30 to 130 dB
Interface
SD Card
Resolution
0.1 dB
Calibration Certificate
No
Frequency Range
31.5 Hz to 16 kHz
Built-In
Calibration Pot
Records Up To
Unlimited Data Points
Criteria Levels
94 dB
Maximum Frequency Measurement
16 kHz
Number of Batteries Required
6
Maximum Sound Level Measurement
130 dB
Digital Display Screen Type
LCD with Backlight
Output Type
AC Analog
Maximum Operating Temperature
122 Degrees F
Battery Voltage
1.5V
Sound Level Measurement Accuracy
-3.1 dB; -6 dB; 1.1 dB; 1.4 dB; 1.5 dB; 1.6 dB; 2 dB; 2.1 dB; 3 dB; 3.5 dB
Product Type
Sound Level Meter
Sound Level Measurement Resolution
0.1 dB
Minimum Frequency Measurement
31.5 Hz
Batteries Included
No
Range Type
Auto, Manual
Calibration Certificate Type
Not Certified
Minimum Operating Temperature
32 Degrees F
Minimum Sound Level Measurement
30 dB

Description

Sound Level Meter, Includes 2 GB SD Memory Card, Carrying Case, Windshield Ball, Digital Display Screen Type LCD with Backlight, Frequency Weighting A or C, Maximum Frequency Measurement 16 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 30 dB, Sound Level Measurement Accuracy -3.1 dB; -6 dB; 1.1 dB; 1.4 dB; 1.5 dB; 1.6 dB; 2 dB; 2.1 dB; 3 dB; 3.5 dB, Sound Level Measurement Resolution 0.1 dB, Interface SD Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.