Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telescopic Mirror, 2-1/4X3-1/2X34In

  • Mfr # 759570

  • Zoro # G4013816


product price: $13.69
/ea

Key Features

Type
Telescoping
Number of Pieces
1
Features
Corrosion-Resistant, Scratch Resistant
Mirror Size (In.)
2 x 3
Swivel Type
Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
759570
Zoro #
G4013816
UPC #
038728759504
Country of Origin
China

Dimensions

Mirror Size (In.)
2 x 3
Length (In.)
9-1/4 to 30
Extended Length - Maximum
30 in
Compressed Length
9 1/4 in
Mirror Length
3 in
Mirror Width
2 in

Details

Item
Inspection Mirror
Type
Telescoping
Number of Pieces
1
Features
Corrosion-Resistant, Scratch Resistant
Swivel Type
Swivel
Handle Type
Stainless Steel
Shape
Rectangular
Shaft Material
Stainless Steel
Shaft Type
Telescoping
Mirror Adjustment - Maximum
360 Degrees
Base Type
Standard
Use Location
Indoor, Outdoor
Handle Material
Plastic
Mirror Material
Polycarbonate
Mirror Shape
Rectangular
Handle Style
Ergonomic
Included Wheels
Wheels Not Included
Mirror Surface Shape
Flat

Description

Inspection Mirror, Base Type Standard, Compressed Length 9 1/4 in, Extended Length - Maximum 30 in, Handle Material Plastic, Handle Style Ergonomic, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter Not Applicable, Mirror Length 3 in, Mirror Width 2 in, Mirror Material Polycarbonate, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.