Zoro Homepage

Telescoping Light/Pickup Tool

  • Mfr # 759582

  • Zoro # G4760095


product price: $20.39
/ea

Key Features

Type
Telescoping
Number of Pieces
1
Includes
(4) LR41 Alkaline Battery
Shape
Circular
Handle Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
759582
Zoro #
G4760095
UPC #
038728759672
Country of Origin
China

Dimensions

Length (In.)
7-3/4 to 28-3/4
Compressed Length
7 3/4 in
Head Diameter
9/16 in
Extended Length - Maximum
28 3/4 in

Details

Item
Magnetic Retrieval Tool
Type
Telescoping
Number of Pieces
1
Includes
(4) LR41 Alkaline Battery
Shape
Circular
Handle Type
Vinyl
Swivel Type
Dual Ball-And-Socket Joints
Shaft Material
Stainless Steel
Product Type
Magnetic Retrieval Tool
Magnetic Pull Capacity - Maximum
2 lb
Head Type
Magnet
Flexibility
Rigid
Handle Material
Plastic
Handle Style
Ergonomic
Shaft Type
Telescoping
Magnet Type
Neodymium

Description

Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 7 3/4 in, Extended Length - Maximum 28 3/4 in, Flexibility Rigid, Handle Material Plastic, Handle Style Ergonomic, Head Diameter 9/16 in, Includes (4) LR41 Alkaline Battery, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 2 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Stainless Steel, Head Type Magnet, Magnet Type Neodymium, Shaft Type Telescoping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.