Zoro Homepage

100'x3/4 Flexicore Cable w/ Male & Female Ends,

  • Mfr # 100EM5

  • Zoro # G509146589


product price: $623.99
/ea
Free Shipping & Returns

Key Features

For Use With
PS92-A, PS92-C, P-MX-A
Material
Wire
Width
32 in
Depth
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100EM5
Zoro #
G509146589
UPC #
93122122088
Country of Origin
United States

Dimensions

Width
32 in
Depth
35 in

Details

For Use With
PS92-A, PS92-C, P-MX-A
Material
Wire

Description

Features:
    General Wire 100'x3/4 Flexicore Cable w/ Male & Female Ends.Wire Rope Center ConstructionHeavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treatedHas unequalled strength andthe right amount of flexibility Flexicore Patent Nos. 2,244,735 and 2,849,870

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.