Zoro Homepage

1/2 x 75' Flexicore Cable w/ Male & Female Ends,

  • Mfr # 75EM3

  • Zoro # G209145998


product price: $321.99
/ea
Free Shipping & Returns

Key Features

For Use With
P-T3-C, P-XP-D
Material
Wire
Depth
24-1/2 in
Width
24-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75EM3
Zoro #
G209145998
UPC #
93122121081
Country of Origin
United States

Dimensions

Depth
24-1/2 in
Width
24-1/2 in

Details

For Use With
P-T3-C, P-XP-D
Material
Wire

Description

Features:
    General Pipe Cleaners 1/2 x 75' Flexicore Cable w/ Male & Female Ends.Wire Rope Center ConstructionHeavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treatedHas unequalled strength and the right amount of flexibility Flexicore Patent Nos. 2,244,735 and 2,849,870

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.