Zoro Homepage

2-1/2 Drain Flusher

  • Mfr # 2.5 DF

  • Zoro # G908657761


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Drum Material
Nylon
Overall Length (In.)
9/1/2004
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.5 DF
Zoro #
G908657761
UPC #
93122451027
Country of Origin
United States

Dimensions

Overall Length (In.)
9/1/2004

Details

Drum Material
Nylon

Description

Just attach to garden hose and slide Drain Flusher into drain. Water expands Flusher to size of pipe
  • Then water pressure pushes stoppage down the line
  • Equipped with back-flow preventer on the inlet side
  • Made of tough reinforced nylon to resist punctures
  • Far more durable than rubber
  • Narrow profile and internal flat spring help work Drain Flusher around bends
  • Blister packed on three-color cards.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.