Zoro Homepage

25'x1/4 Flexicore Cable w/ Spring End,

  • Mfr # 25HE1

  • Zoro # G209146568


product price: $62.25
/ea

Key Features

For Use With
SV-A-WC, SV-F
Material
Wire
Width
12 in
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25HE1
Zoro #
G209146568
UPC #
93122120015
Country of Origin
United States

Dimensions

Width
12 in
Depth
13 in

Details

For Use With
SV-A-WC, SV-F
Material
Wire

Description

Features:
    General Pipe Cleaners 25'x1/4 Flexicore Cable w/ Spring End.Wire Rope Center ConstructionHeavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treatedHas unequalled strength and the right amount of flexibility Flexicore Patent Nos. 2,244,735 and 2,849,870

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.