Zoro Homepage

3' Flexicore Closet Auger with Down Head

  • Mfr # I-3FL-DH

  • Zoro # G108657769


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Drum Material
Steel / Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-3FL-DH
Zoro #
G108657769
UPC #
93122260049
Country of Origin
United States

Details

Drum Material
Steel / Wire

Description

The three foot Flexicore Closet Auger is the ideal tool for breaking up stoppages or retrieving lost objects in clogged toilet bowls. It works where plungers fail
  • The patented Flexicore cable is made from two layers of tempered spring wire wrapped tightly around a 49-stand wire rope center
  • It resists kinking and breaking yet has the right flexibility to get through low flow toilets
  • The optional down head works like a universal joint, following the bowl contours while protecting inner bowl walls from chipping or breaking
  • The brass finish steel tube and galvanized steel turning rod can handle lots of abuse
  • Other features include vinyl bowl guard to protect the bowl against scratching, vinyl grip handle with Grip Clip to hold cable, and a smooth turning handle for easy operation.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.