Zoro Homepage

32 Easy Reach Pick Up Tool,

  • Mfr # 32RE

  • Zoro # G608826832


product price: $50.95
/ea

Key Features

Length
32 in
Material
Aluminum / Stainless Steel
Width
2 in
Height to Hoist Hook
5/3/2004
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32RE
Zoro #
G608826832
UPC #
93122452024
Country of Origin
United States

Dimensions

Length
32 in
Width
2 in
Height to Hoist Hook
5/3/2004

Details

Material
Aluminum / Stainless Steel

Description

Features:
    General Pipe Cleaners 32 Easy Reach Pick Up Tool.You'll find dozens of uses for this labor-saver, like cleaning traps and manholes of rocks and debris, grabbing objects from hard to get at places, and changing light bulbsYou can even retrieve golf balls from ponds and pick fruit from treesIt's sensitive enough to pick up small screws and washers, yet strong enough to pick up a five pound rockThe locking trigger feature lets you grab and lock on to objects without further trigger pressureThe EasyReach is made of extruded aluminum and stainless steel to be durable and corrosion resistantTwo thermal plastic rubber caps open 4-1/2 to grip nearly anything

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.