Zoro Homepage

Electric Water Jet Drain includes 2 Hoses & 2 4 Pc Nozzle Sets,

  • Mfr # JM-1450-A

  • Zoro # G109145951


product price: $4,724.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Application
Grease, Sand, Soft Stoppages, & Ice
Includes
Hoses, (2)Nozzle Sets & Cleaning Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM-1450-A
Zoro #
G109145951
UPC #
93122113246
Country of Origin
United States

Details

Application
Grease, Sand, Soft Stoppages, & Ice
Includes
Hoses, (2)Nozzle Sets & Cleaning Tool

Description

Features:
    General Pipe Cleaners Electric Water Jet w/ 150'x1/4 & 30'x1/8 Hoses, 2Nozzle Sets & Cleaning Tool.The powerful JM-1450 electric water jet gives you as much pressure as you can get from an electric jetYou can take this jet into some really tight spacesAnd if you want to put it into a car trunk, you can take off the reel in seconds and load the machine in two piecesOverall height is 34, and when you remove the 150 FT capacity reel, the height drops to 14The telescoping handle on the JM-1450 makes it easy to roll the machine to and from the job, and then slides out of your way when you're on the jobA low center of gravity keeps the JM-1450 solidly in place while you workThe JM-1450 is powered by a 1-1/2 hp 13 amp sealed motor with an in-line Ground Fault Circuit InterrupterThe dual capacitor motor is totally enclosed, so water won't harm it or pose a shock hazardA 1500 psi, 1.7 GPM triplex pump is equipped with Vibra-pulse to work the hose around tight bends in small linesThis unique feature allows the flow rate to remain the same whether Vibra-pulse is on or offSafety features include a thermal relief valve to protect the pump from heat damage, as well as a back-flow check valve and inlet filter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.