Zoro Homepage

Handy-Stand,

  • Mfr # HST

  • Zoro # G309146604


product price: $230.99
/ea
Free Shipping & Returns

Key Features

For Use With
Any Power-Vee or Super-Vee unit
Material
Steel
Width
17 in
Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HST
Zoro #
G309146604
UPC #
93122133039
Country of Origin
United States

Dimensions

Width
17 in
Depth
11 in

Details

For Use With
Any Power-Vee or Super-Vee unit
Material
Steel

Description

Features:
    General Pipe Cleaners Handy-Stand.Handy-Stand: A convenient portable work stand for the Super-Vee or Power-VeeIt features a built-in cutter holder, a lift handle that doubles as a plastic cable cartridge holder, and a four-point base for greater stability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.