Kinetic Water Ram w/ 4in Cone, 5 Plugs, Caulking Hose & Carrying Case

  • Mfr # KR-A-WC

  • Zoro # G308657767


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Drum Material
Steel
Overall Length (In.)
21
Includes
4 Rubber Cone, 5 Plugs, Caulking Hose, & Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KR-A-WC
Zoro #
G308657767
UPC #
93122115011
Country of Origin
United States

Dimensions

Overall Length (In.)
21

Details

Drum Material
Steel
Includes
4 Rubber Cone, 5 Plugs, Caulking Hose, & Case

Description

Features:
    General Wire Kinetic Water Ram Pipe Cleaners w/ 4 Cone, 5 Plugs, Caulking Hose & Carrying Case .Here's a compact, lightweight tool for quickly opening clogged sinks, toilets, and tubsIt handles rust, grease, sediment, and scale in lines up through 4 in diameterThe Kinetic Water Ram uses a burst of compressed air that drives a shock wave kinetic energy through water to break up stoppageIt's particularly useful when the stoppage is on the far side of a drum trap or series of tight bends, since the shock wave can travel around bends without losing its forceThe Kinetic Water Ram has a self-contained pump and pressure gauge, so you can hit the stoppage with just the right amount of forceYou get instant impact with no build-up of pressure in the plumbing systemThe force is transmitted through water, so it's not affected by stacks or ventsAn optional toilet attachment KR-CA screws on to the front of the Ram and enables you to position the cone in the bowl to get a tighter sealAs a result, you can strike the blockage with greater impact and no splash back.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.