Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Rooter Pro Drain/Sewer Cleaning Machine W/ 75' x 3/8Cable & 4 Pc Cutter Set,

  • Mfr # MRP-B

  • Zoro # G509146374


product price: $1,279.99
/ea
Free Shipping & Returns

Key Features

Application
Small Drains, Inside Work, & On Roofs
Includes
Cable & Cutter Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRP-B
Zoro #
G509146374
UPC #
93122112829
Country of Origin
United States

Details

Application
Small Drains, Inside Work, & On Roofs
Includes
Cable & Cutter Set

Description

Features:
    Mini-Rooter Pro Machine w/ 75'x3/8 Cable & Cutter Set.With 75 feet of 3/8 cable and a 1/3 hp motor, the Mini-Rooter Pro clears lines from roof-top to basement, including kitchen, bath, and laundry drainsYou can do heavier work in 4 lines when the Mini-Rooter Pro is equipped with a 1/2 cable available separatelyBuilt-in wheels make it easier for you to transport the Pro to and from the job, and the folding handle allows for compact storage in your truck.This inexpensive, light-weight machine has lots of time-saving featuresFor instance, you can remove the drum in seconds for more portability or to switch to a different diameter cable - with no mess and no lost timeA distributor tube inside the drum allows you to feed cable in and out without chucking and releasing the cable every few feet - so you finish quickerAn optional power cable feed gives you better feeding and retracting controlFor small drain work, you can order your Mini-Rooter Pro with a J-Drum sold separately for handling smaller, more flexible cablesAn optional Mini-Rooter dolly lets you roll the machine to and from the job on 8 semi-pneumatic wheelsSome Mini-Rooter Pro safety features: A foot pedal that uses air pressure to start and stop the machine, with no electrical wiring between pedal and motor, a Ground Fault Circuit Interrupter, and a high impact plastic guard covering the motor pulley.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.