Zoro Homepage

Power-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16 Down Head Cable & Case

  • Mfr # PV-D-WC

  • Zoro # G709146426


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Chuck Type
Automatic
Includes
Cable & Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV-D-WC
Zoro #
G709146426
UPC #
93122101090
Country of Origin
United States

Details

Material
Aluminum
Chuck Type
Automatic
Includes
Cable & Case

Description

Features:
    General Pipe Cleaners Hand Held Power Feed Machine w/ 25'x5/16 Down Head Cable.When working under sinks or in other awkward places, the Power-VeeTM is like having an extra handJust squeeze the feed lever, and three offset rollers in the automatic feed grip the cable and drive it into the line.It's easy to useTo feed the cable, start the Power-Vee motor and squeeze the feed lever; to retract, reverse the motor and squeezeThe Power-Vee feeds 3/8 cable at 16 feet per minuteThe Power-Vee handles 1/4 through 3/8 cables without any need for adjustmentSqueezing the feed lever brings the rollers into solid contact with the cable, with minimum effort by the operatorOur Dyna-ThrustTM bearing system helps carry the weight of the drum, significantly reducing wear on the motor shaft bearing and extending the life of the toolAlso adding to the Power-Vee's durability is the heavy-gauge stamped aluminum drumOf course the cables are Flexicore - with an integral wire rope centerNobody makes cables like General.The Power-Vee includes Quick-Change Cable Cartridges and tough left-wound Flexicore wire rope center cables.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.