
General Wire 25HE1 25'x1/4" Flexicore Cable w/ Spring End
Mfr # 25HE1
Zoro # G802674048
product price: $99.59
/ea
Free Shipping & Returns
Key Features
Width
12 in
Height
1-3/4 in
Depth
13 in
Series
Flexicore
For use with
Sv-a-wc, sv-f
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25HE1
Zoro #
G802674048
UPC #
93122120015
Country of Origin
Japan
Dimensions
Width
12 in
Height
1-3/4 in
Depth
13 in
Details
Series
Flexicore
For use with
Sv-a-wc, sv-f
Construction
Wire
Connection type
El basin plug head
Cables included
25' x 1/4
Description
GENERAL WIRE 25'X1/4" FLEXICORE CABLE W/ SPRING END - 25HE1 WIRE ROPE CENTER CONSTRUCTION. HEAVY-GAUGE WIRE COILED TIGHTLY AROUND 49-STRAND AIRCRAFT-TYPE WIRE ROPE AND HEAT TREATED. HAS UNEQUALLED STRENGTH AND THE RIGHT AMOUNT OF FLEXIBILITY. SO TOUGH IT CARRIES A ONE-YEAR LIMITED AGAINST DEFECT OR BREAKAGE. FLEXICORE PATENT NOS. 2,244,735 AND 2,849,870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.