This item is Discontinued.

General Wire Spring General Wire Spring 3FH 3 in. Flood Guard 3FH

This item is Discontinued.

General Wire Spring

General Wire Spring 3FH 3 in. Flood Guard (Discontinued)

Mfr # 3FH
Zoro # G903984886
UPC # 93122650017
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3FH
Zoro #
G903984886
UPC #
93122650017
Country of Origin
China

Description

Flood Guard

Prevents basement flooding. Operates like a check valve to seal off water back-up caused by overloaded sewers. A flood-guard float rises to seal off the drain opening. Gaskets are made of molded rubber. Metal parts are plated or stainless steel. Solid brass float rod.

Specifications
  • Size: 3"
  • Country of Origin: US
  • Weight: 0.59 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.