
Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16 Cable.
Mfr # SV-D
Zoro # G309146369
product price: $514.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Chuck Type
Manual
Includes
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV-D
Zoro #
G309146369
UPC #
93122100086
Country of Origin
United States
Details
Material
Aluminum
Chuck Type
Manual
Includes
Cable
Description
The Super-VeeTM offers you a complete system for cleaning drain lines through 3 in diameter. With a variety of cables, cutters, and accessories available, you have the right combination for any clogged drain problemThe Super-Vee is built to clear clogged drains for a decade or more And our Dyna-ThrustTM bearing system is one reason why It helps carry the weight of the drum, significantly reducing wear on the motor shaft bearing and extending the life of the tool Of course the cables are Flexicore - with an integral wire rope center Nobody makes cables like General With a quick movement of the Grip Shield, you release or engage the cable - without the need for a chuck, and with automatic adjustment for different diameter cables As a result, you get your cable into the line faster, pull it out faster, and have full control at all times Because the chuck is linked to the Grip Shield, handling is easy and comfortable To switch to a different diameter cable or even connect two 3/8 cables together, you just loosen three screws, pull the front of the drum off the cable, and load in another cartridge Changing takes less than a minute and turns what could be a messy job into a clean one The tough plastic cartridges are so inexpensive, you'll probably want to store all of your cables in them.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.