Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHMG700DL
Zoro #
G7529882
UPC #
681035016206
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Wood Soil Moisture Meter
Moisture Content
0% to 99.9%
Temp. Range (F)
-20 Degrees to 167 Degrees
Display
LCD
For Use With
HVAC Systems
Data Hold
Yes
Humidity Range (% RH)
0 to 100
Memory
5000 Records
Dew Point Range (F)
-76 Degrees to 140 Degrees
Special Features
Has External K-Type Thermocouple Port
Min./Max. Memory
Yes
Battery Type
9V
Includes
External Moisture Probe
Number of Species of Wood
0
Description
Wood Soil Moisture Meter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.