Shop GENERAL WORK PRODUCTS

Leather Drivers Gloves, 100% Grain Cowhide Leather, Keystone Thumb Thumb, Beige, 2XLarge

  • Mfr # G8834XXL

  • Zoro # G100444589


product price:  $46.89
/ea

Key Features

Color
Beige
Material
100% Grain Cowhide Leather
Thumb Style
Keystone Thumb
Cuff
Shirred Elastic Wrist
Application
Carpentry, Farming, Gardening, Landscaping, Warehouse, Truck Driving, Transportation, Heavy Equipment Operator
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G8834XXL
Zoro #
G100444589
UPC #
700829121497
Country of Origin
India

Dimensions

Glove Size
2XLarge
Overall Length
26.3
Width
13.15
Total Length (cm)
26.3
Palm Width (cm)
13.15

Details

Item
Leather Drivers Gloves
Color
Beige
Material
100% Grain Cowhide Leather
Thumb Style
Keystone Thumb
Cuff
Shirred Elastic Wrist
Application
Carpentry, Farming, Gardening, Landscaping, Warehouse, Truck Driving, Transportation, Heavy Equipment Operator
Sold As
Dozen
Palm Construction
Full Leather
Hand
Left and Right
Pattern
Gunn Cut
Hem Color
Black

Description

Our natural soft leather driver glove provides excellent durability and abrasion resistance. Great for wet work, carpentry, construction, driving, equipment operation, farming, landscaping, tractor trailer operators, and fork lift operations. This general-purpose glove is perfect for indoor and outdoor use. - 100% Grain Cowhide Leather With Keystone Thumb - Full leather palm for the added durability - Ideal for regular construction, logistic, warehousing, driving, forest, ranching, landscaping/gardening, hand tools, and DIY projects - Package includes 12 pair of gloves (SIZES AVAILABLE from SM - MD - LG - XLG - 2XLG - 3XLG - 4XLG)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.