Shop GENERAL WORK PRODUCTS
See all product information
Leather Drivers Gloves, 100% Grain Cowhide Leather, Keystone Thumb Thumb, Beige, 3XLarge
Mfr # G8834XXXL
Zoro # G100444565
product price:Â $57.89
/eaKey Features
Color
Beige
Material
100% Grain Cowhide Leather
Thumb Style
Keystone Thumb
Application
Carpentry, Farming, Gardening, Landscaping, Warehouse, Truck Driving, Transportation, Heavy Equipment Operator
Cuff
Shirred Elastic Wrist
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G8834XXXL
Zoro #
G100444565
UPC #
700829121510
Country of Origin
India
Dimensions
Glove Size
3XLarge
Width
14.25
Overall Length
26.5
Palm Width (cm)
14.25
Total Length (cm)
26.5
Details
Item
Leather Drivers Gloves
Color
Beige
Material
100% Grain Cowhide Leather
Thumb Style
Keystone Thumb
Application
Carpentry, Farming, Gardening, Landscaping, Warehouse, Truck Driving, Transportation, Heavy Equipment Operator
Cuff
Shirred Elastic Wrist
Palm Construction
Full Leather
Sold As
Dozen
Pattern
Gunn Cut
Hand
Left and Right
Hem Color
Orange
Description
Our natural soft leather driver glove provides excellent durability and abrasion resistance. Great for wet work, carpentry, construction, driving, equipment operation, farming, landscaping, tractor trailer operators, and fork lift operations. This general-purpose glove is perfect for indoor and outdoor use. - 100% Grain Cowhide Leather With Keystone Thumb - Full leather palm for the added durability - Ideal for regular construction, logistic, warehousing, driving, forest, ranching, landscaping/gardening, hand tools, and DIY projects - Package includes 12 pair of gloves (SIZES AVAILABLE from SM - MD - LG - XLG - 2XLG - 3XLG - 4XLG)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.