This item is Discontinued.

General Work Products 3-Strand Twisted Polypropylene Rope Monofilament, Green 1/2 PPM1/2G

This item is Discontinued.

General Work Products

3-Strand Twisted Polypropylene Rope Monofilament, Green 1/2 (Discontinued)

Mfr # PPM1/2G
Zoro # G400444562
UPC # 700829137290
Country of Origin India
Category Ropes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PPM1/2G
Zoro #
G400444562
UPC #
700829137290
Country of Origin
India

Dimensions

Rope Length
600 ft

Details

Rope Material
Polypropylene
Rope Strand Count
3 Strand
Working Load Limit
315-756 lb
Rope Construction
Twisted
Item
3-Strand Polypropylene Rope Monofilament
Color
Green
Rope Core
No
Package Type
Reel

Description

Polypropylene is a lightweight and strong general purpose rope. It is rot proof and unaffected by water, oil, gasoline, and most chemicals. Polypropylene floats yet it is twice as strong as manila. Our regular monofilament polypropylene rope is made with a medium lay, allowing for easy splicing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: LA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.