Zoro Homepage

3-Strand Twisted Polypropylene Rope Monofilament, Tiger Rope 3/4

  • Mfr # PPMTR3/4

  • Zoro # G300444556


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
All Purpose
Rope Material
Polypropylene
Rope Strand Count
3 Strand
Rope Length
600 ft
Working Load Limit
638-1530 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPMTR3/4
Zoro #
G300444556
UPC #
700829139867
Country of Origin
India

Dimensions

Rope Length
600 ft

Details

Rope Sub-Category
All Purpose
Rope Material
Polypropylene
Rope Strand Count
3 Strand
Working Load Limit
638-1530 lb
Rope Construction
Twisted
Item
3-Strand Polypropylene Rope Monofilament
Color
Yellow/Yellow/Black
Rope Core
No
Package Type
Reel

Description

Polypropylene is a lightweight and strong general purpose rope. It is rot proof and unaffected by water, oil, gasoline, and most chemicals. Polypropylene floats yet it is twice as strong as manila. Our regular monofilament polypropylene rope is made with a medium lay, allowing for easy splicing. Also, known as Tiger Rope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.