
3-Strand Twisted Polypropylene Rope Monofilament, Tiger Rope 3/8
Mfr # PPMTR3/8
Zoro # G500444554
product price: $79.89
/ea
Free Shipping & Returns
Key Features
Rope Material
Polypropylene
Rope Strand Count
3 Strand
Working Load Limit
203-486 lb
Rope Construction
Twisted
Package Type
Reel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPMTR3/8
Zoro #
G500444554
UPC #
700829139874
Country of Origin
India
Dimensions
Rope Length
600 ft
Details
Rope Material
Polypropylene
Rope Strand Count
3 Strand
Working Load Limit
203-486 lb
Rope Construction
Twisted
Item
3-Strand Polypropylene Rope Monofilament
Color
Yellow/Yellow/Black
Package Type
Reel
Rope Core
No
Description
Polypropylene is a lightweight and strong general purpose rope. It is rot proof and unaffected by water, oil, gasoline, and most chemicals. Polypropylene floats yet it is twice as strong as manila. Our regular monofilament polypropylene rope is made with a medium lay, allowing for easy splicing. Also, known as Tiger Rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.