Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Gallon Black Metal BucketsBucket Only, 6PK

  • Mfr # MB5G.6

  • Zoro # G015282665


product price: $97.89
/pk 6, $16.32/ea
Free Shipping & Returns

Key Features

Capacity
5 Gallon
Color
Black
Material
Steel
Includes
Does Not Include Lid
Handle
Wire Bail with Plastic Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB5G.6
Zoro #
G015282665
UPC #
-
Country of Origin
China

Details

Capacity
5 Gallon
Color
Black
Material
Steel
Item
Bucket
Includes
Does Not Include Lid
Handle
Wire Bail with Plastic Grip

Description

Our 5 gallon metal buckets are built to withstand heavy-duty use, ensuring long-lasting performance. Steel built, this multipurpose bucket is suitable for indoor and outdoor use. Great for dry or oil based storage non-water based. Can handle from 40 to 50 degrees celcius 104 to 122 degrees fahrenheit. To prevent leakage and to add extraordinary resistance, our metal buckets have curling on the top edge that prevents deformation during handling and securing a more reliable closing process.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.