5 Gallon Metal Buckets with Lever Lock Lids, 6PK

  • Mfr # MB5G_PL5GM.6

  • Zoro # G815282667


product price: $163.99
/pk 6, $27.33/ea
Free Shipping & Returns

Key Features

Capacity
5 Gallon
Color
Black
Material
Steel
Lid Included
Yes
Includes
Lever Lock Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB5G_PL5GM.6
Zoro #
G815282667
UPC #
-
Country of Origin
China

Details

Capacity
5 Gallon
Color
Black
Material
Steel
Lid Included
Yes
Item
Bucket W/ Lever Lock Lid
Includes
Lever Lock Lid
Handle
Wire Bail with Plastic Grip

Description

Our 5 gallon metal buckets with lever lock lids offer extraoardinary strength and durability built with steel. The bucket is great for indoor and outdoor use as a multipurpose accessory that can handle a large range of applications. To prevent leakage and adding resistance, our metal buckets have curling on the top edge that prevents deformation during handling and securing a more reliable closing process. Our Lever lock lids also come equipped with a gasket to prevent leakage and great for reusability. Our buckets can handle dry or oil storage non-water based with temperatures up to 40 - 50 degrees celcius 104 to 122 degrees fahrenheit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.