Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Drivers Gloves, 100% Grain Cowhide Leather, Keystone Thumb Thumb, Beige, Small

  • Mfr # G8834S

  • Zoro # G200444557


product price: $45.95
/ea

Key Features

Color
Beige
Material
100% Grain Cowhide Leather
Thumb Style
Keystone Thumb
Palm Construction
Full Leather
Cuff
Shirred Elastic Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8834S
Zoro #
G200444557
UPC #
700829121459
Country of Origin
India

Dimensions

Glove Size
Small
Width
10.5
Overall Length
22.5
Palm Width (cm)
10.5
Total Length (cm)
22.5

Details

Item
Leather Drivers Gloves
Color
Beige
Material
100% Grain Cowhide Leather
Thumb Style
Keystone Thumb
Palm Construction
Full Leather
Cuff
Shirred Elastic Wrist
Sold As
Dozen
Application
Carpentry, Farming, Gardening, Landscaping, Warehouse, Truck Driving, Transportation, Heavy Equipment Operator
Hand
Left and Right
Pattern
Gunn Cut
Hem Color
Red

Description

Our natural soft leather driver glove provides excellent durability and abrasion resistance. Great for wet work, carpentry, construction, driving, equipment operation, farming, landscaping, tractor trailer operators, and fork lift operations. This general-purpose glove is perfect for indoor and outdoor use. - 100% Grain Cowhide Leather With Keystone Thumb - Full leather palm for the added durability - Ideal for regular construction, logistic, warehousing, driving, forest, ranching, landscaping/gardening, hand tools, and DIY projects - Package includes 12 pair of gloves (SIZES AVAILABLE from SM - MD - LG - XLG - 2XLG - 3XLG - 4XLG)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: LA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.