Zoro Homepage

Adapter, Plastic, 13 in L, 10 in W, White/Black

  • Mfr # AMP0777

  • Zoro # G516326219


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Width
10 in
Length
13 in
Height
2 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMP0777
Zoro #
G516326219
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Length
13 in
Height
2 in

Details

Color
White/Black
Material
Plastic
Item
Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.