Zoro Homepage

Artificial Sweetener, Packet, 0.8 g, PK2000

  • Mfr # 45248

  • Zoro # G516152740


product price: $31.29
/pk 2000, $0.02/ea

Key Features

Item Size
0.8 g
Case Height
6 1/2 in
Item Height
1/8 in
Pack Length
11 3/4 in
Minimum Storage Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45248
Zoro #
G516152740
UPC #
10086631452484
Country of Origin
United States

Dimensions

Item Size
0.8 g
Case Height
6 1/2 in
Item Height
1/8 in
Pack Length
11 3/4 in
Pack Width
7 3/4 in
Item Width
1 1/2 in
Pack Height
6 1/2 in
Item Length
2 1/2 in
Case Width
7 3/4 in
Case Length
7 3/4 in

Details

Item
Artificial Sweetener
Minimum Storage Temperature
0 Degrees F
Maximum Storage Temperature
120 Degrees F
Container Type
Packet
Items per Pack
2,000
Packs per Case
1
Product Type
Artificial Sweetener

Description

Artificial Sweetener, Item Length 2 1/2 in, Item Height 1/8 in, Case Width 7 3/4 in, Case Length 7 3/4 in, Case Height 6 1/2 in, Product Type Artificial Sweetener, Packs per Case 1, Maximum Storage Temperature 120 Degrees F, Minimum Storage Temperature 0 Degrees F, Item Width 1 1/2 in, Pack Height 6 1/2 in, Pack Length 11 3/4 in, Pack Width 7 3/4 in, Items per Pack 2,000, Item Size 0.8 g, Container Type Packet, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.