
Battery, Plastic, 2 in L, 5 in W, Black
Mfr # FR3-ABE
Zoro # G216326229
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Length
2 in
Height
4 in
Width
5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR3-ABE
Zoro #
G216326229
UPC #
-
Country of Origin
United States
Dimensions
Length
2 in
Height
4 in
Width
5 in
Details
Material
Plastic
Item
Battery
Color
Black
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.