Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kantek 17" Filter Magnifier

  • Mfr # MAG17L

  • Zoro # G8333607


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Width
7"
Length
16.1"
Color
Silver
Features
Lightweight, Non-glare, Adjustable Magnification
Height
12.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG17L
Zoro #
G8333607
UPC #
750333105797
Country of Origin
China

Dimensions

Width
7"
Length
16.1"
Height
12.9"

Details

Color
Silver
Features
Lightweight, Non-glare, Adjustable Magnification
Product Type
Monitor Magnifier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.