
Kantek Stnd Single Platform Bk
Mfr # MS400
Zoro # G7587337
product price: $27.19
/eaKey Features
Type
Display Stand
Overall Width
6 in
Overall Depth
13 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS400
Zoro #
G7587337
UPC #
750333634006
Country of Origin
China
Dimensions
Overall Width
6 in
Overall Depth
13 in
Length
17 in
Maximum Adjustable Stand Height
6.5 in
Details
Type
Display Stand
Color
Black
Material
Plastic
Item
Single Platform Adjustable Monitor Stand
Assembly
Not Required
Compatible With
Flat Panel Display
Load Capacity
60 lbs
Recycled
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.