Zoro Homepage

Salt, Packet, 0.5 g, PK3000

  • Mfr # 38050

  • Zoro # G916152746


product price: $14.79

Key Features

Pack Height
4 4/5 in
Pack Length
11 9/10 in
Maximum Storage Temperature
120 Degrees F
Item Width
1 1/4 in
Items per Pack
3,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38050
Zoro #
G916152746
UPC #
50719098143531
Country of Origin
United States

Dimensions

Pack Height
4 4/5 in
Pack Length
11 9/10 in
Item Width
1 1/4 in
Item Size
0.5 g
Case Width
8 in
Case Length
8 in
Item Length
1 1/2 in
Item Height
1/8 in
Case Height
4 3/4 in
Pack Width
8 in

Details

Item
Salt
Maximum Storage Temperature
120 Degrees F
Items per Pack
3,000
Container Type
Packet
Minimum Storage Temperature
0 Degrees F
Packs per Case
1
Product Type
Salt

Description

Salt, Item Length 1 1/2 in, Item Height 1/8 in, Case Width 8 in, Case Length 8 in, Case Height 4 3/4 in, Product Type Salt, Packs per Case 1, Maximum Storage Temperature 120 Degrees F, Minimum Storage Temperature 0 Degrees F, Item Width 1 1/4 in, Pack Height 4 4/5 in, Pack Length 11 9/10 in, Pack Width 8 in, Items per Pack 3,000, Item Size 0.5 g, Container Type Packet, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.