Swabs 2"Bamboo Multi use 4 pc per pack 500cs, 500PK
- Mfr # 700-SWAB
- Zoro # G523313035
product price:Â
$
18.95
/pk of 500, $0.04/ea
Key Features
Length
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 700-SWAB
- Zoro #
- G523313035
- UPC #
- 8.16215E+11
- Country of Origin
- China
- Item
- Vanity Kit
Dimensions
- Length
- 2"
Description
These 2" bamboo swabs offer a durable, eco-minded alternative for everyday needs. Each pack includes 4 multi-use swabs, thoughtfully designed for gentle application and easy handling. Packaged in cases of 500, they provide a practical, sustainable option for guestroom amenities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.