Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20-Volt Cordless Li-Ion 2-Speed 1/2'' Drill Driver,

  • Mfr # GLCD2012B

  • Zoro # G915620864


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Includes
Drill Driver Tool, Quick Charger, Battery, Charger, Driver Bit, and Belt Clip
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLCD2012B
Zoro #
G915620864
UPC #
811285023017
Country of Origin
China

Details

Item
Cordless Drills & Drivers
Includes
Drill Driver Tool, Quick Charger, Battery, Charger, Driver Bit, and Belt Clip
Color
Gray

Description

With this Genesis 20-Volt Cordless Drill Driver, you can complete the projects you need to get done quickly and efficiently!! The powerful 1/2" drill driver features 2 variable speed ranges and 22 + 1-torque/clutch settings. The G20MAX GLCD2012B Drill Driver comes with a 2.0-Ah battery to keep you in the power for every task, providing the power and run time you need.


  • Fully featured drill driver is designed to take on the most demanding projects
  • 1/2-in. single-sleeve all-metal ratcheting chuck securely holds bits
  • High-performance motor produces up to 450 in.-lbs. of torque
  • 2-speed gear box provides power and speed to match the task
  • 22 clutch settings plus drill mode for desired torque
  • Built-in LED work light illuminates workpiece
  • Electric brake quickly stops bit for more control
  • LED fuel gauge on battery indicates remaining charge
  • Includes battery, quick charger for faster battery charging, driver bit, and removable belt clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.