Zoro Homepage

EnerSys Genesis NP4-12 Lead Acid Battery - For Multipurpose

  • Mfr # NP4-12

  • Zoro # G014741859


product price: $28.49
/ea

Key Features

Chemistry
Lead Acid
Width
2.8 in
Depth
3.5 in
Height
4.2 in
Weight
3.75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP4-12
Zoro #
G014741859
UPC #
728286120020
Country of Origin
Viet Nam

Dimensions

Width
2.8 in
Depth
3.5 in
Height
4.2 in

Details

Chemistry
Lead Acid
Weight
3.75 lb
Item
Battery
Application
Multipurpose
Series
NP

Description

Battery,Lead Acid,12V,4AH,Rechargeable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.