EnerSys Genesis NP4-6 Lead Acid Battery - For Multipurpose
Mfr # NP4-6
Zoro # G714936166
product price: $13.39
/eaKey Features
Width
1.9 in
Depth
2.8 in
Height
4.1 in
Weight
1.76 lb
Application
Multipurpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP4-6
Zoro #
G714936166
UPC #
728286060012
Country of Origin
Viet Nam
Dimensions
Width
1.9 in
Depth
2.8 in
Height
4.1 in
Details
Weight
1.76 lb
Item
Battery
Application
Multipurpose
Series
NP
Description
Battery,Lead Acid,6V,4AH,Rechargeable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.