Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REVIVE Ceiling Kit - 100ft , Pebbled White

  • Mfr # 569957

  • Zoro # G516139529


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
6.63 in
Color
White
Material
Plastic
Length
26.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569957
Zoro #
G516139529
UPC #
850051052868
Country of Origin
United States

Dimensions

Depth (In.)
6.63 in
Length
26.5 in

Details

Color
White
Material
Plastic

Description

Transform the look of your ceiling with REVIVE by Genesis. This kit comes complete with the tools you'll need to transform stained or peeling ceilings into a refreshed new look. Specifically designed to overlay RV ceilings, this peel and stick product comes in two white textures for you to choose from.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.