Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smooth Pro Ceiling Tile, 48 in W x 24 in L, 10 PK

  • Mfr # 74507

  • Zoro # G4516374


product price: $190.69
/pk 10, $19.07/ea
Free Shipping & Returns

Key Features

Series
Smooth Pro
Length
24 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74507
Zoro #
G4516374
UPC #
764890745075
Country of Origin
China

Dimensions

Length
24 in
Width
48 in

Details

Item
Ceiling Tile
Series
Smooth Pro
Color
Black

Description

Ceiling Panel 2Ft X 4Ft Smooth Pro,PK 10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.