This item is Discontinued.

Geneva Healthcare Geneva Healthcare CM-26080D Convoluted Foam Mattress Pad; Queen Size Topper - 2 x 60 x 80 in. - 1.35 Density CM-26080D

This item is Discontinued.

Geneva Healthcare

Geneva Healthcare CM-26080D Convoluted Foam Mattress Pad; Queen Size Topper - 2 x 60 x 80 in. - 1.35 Density (Discontinued)

Mfr # CM-26080D
Zoro # G603767697
UPC # 750071998293
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CM-26080D
Zoro #
G603767697
UPC #
750071998293
Country of Origin
China

Description

Geneva Healthcare Convoluted Egg Crate Foam Hospital Fit Mattress Pads provides protection and comfort for the patient, while offering equal pressure distribution. It has convoluted design peaks which helps to increase patient comfort while offering additional support. This transform patient beds into the ultimate comfort zone. It has breathable open-cell foam which promotes a cool sensation while enhances blood circulation and dissipates body heat.

Features
  • Thermo-sensitive properties respond to body shape and natural body temperature, yet returns to form between use
  • High-quality medical-grade urethane meets or exceeds all EPA requirements and meets CertiPur-US voluntary standards
  • CertiPUR-US approved foams are low-emission (VOCs) for indoor air quality
  • Made without ozone depleters, PBDE’s, mercury, lead, heavy metals, formaldehyde, phthalates
Specifications
  • Queen Size: 2" x 60" x 80"
  • Density: 1.35
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.