Zoro Homepage

Service Cart, (3) Rectangular Shelves-Mahogany Laminate

  • Mfr # 36100-11

  • Zoro # G6800367


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Caster Type
(4) Swivel
Load Capacity
300 lb
Color
Mahogany
Type
Rectangular Shaped Top
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36100-11
Zoro #
G6800367
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 1/4 in
Caster Dia.
4 in
Overall Width
16 in
Overall Length
42 3/8 in
Overall Width (In.)
16
Overall Height (In.)
35 1/4
Caster Size (In.)
4
Adjustable Height
No

Details

Item
Service Cart
Caster Type
(4) Swivel
Load Capacity
300 lb
Color
Mahogany
Type
Rectangular Shaped Top
Material
Wood
Construction
Wood
Product Type
Service Cart
Load Capacity (Lb.)
300
Folding
No
NSF Certified
No
Maximum Load Capacity
300 lb
Enclosed/Open/Partially Enclosed
Open
Number of Casters
4

Description

Service Cart, Overall Length 42 3/8 in, Overall Depth 16 in, Folding No, Color Mahogany, Product Type Service Cart, Adjustable Height No, Maximum Load Capacity 300 lb, Caster Type (1) Swivel, Enclosed/Open/Partially Enclosed Open, Material Wood, Number of Casters 4, Overall Height 35 1/4 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.