Service Cart, (3) Rectangular Shelves w/Drop Leaf-Mahogany Laminate
Mfr # 36102-11
Zoro # G6823564
product price: $1,179.99
/ea
Free Shipping & Returns
Key Features
Caster Type
(4) Swivel
Load Capacity
300 lb
Color
Mahogany
Type
Rectangular Shaped Top
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36102-11
Zoro #
G6823564
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
35 1/4 in
Overall Width
16 in
Overall Length
48 in
Caster Dia.
4 in
Overall Width (In.)
16
Overall Height (In.)
35 1/4
Caster Size (In.)
4
Adjustable Height
No
Details
Item
Service Cart
Caster Type
(4) Swivel
Load Capacity
300 lb
Color
Mahogany
Type
Rectangular Shaped Top
Material
Wood
Construction
Wood
Product Type
Service Cart
Load Capacity (Lb.)
300
Folding
No
NSF Certified
No
Maximum Load Capacity
300 lb
Number of Casters
4
Description
Service Cart, Overall Length 48 in, Overall Depth 16 in, Folding No, Color Mahogany, Product Type Service Cart, Adjustable Height No, Maximum Load Capacity 300 lb, Caster Type (4) Swivel, Material Wood, Number of Casters 4, Overall Height 35 1/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.