Zoro Homepage

Simplicity Room Service Table, Oval Flip-Up Top, Tri-Fold Leaves

  • Mfr # 74405

  • Zoro # G3446409


product price: $2,814.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Caster Type
Swivel
Caster Dia.
4 in
Surface Material
Laminate
Frame Color
Black
Leaves Down Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74405
Zoro #
G3446409
UPC #
-
Country of Origin
United States

Dimensions

Caster Dia.
4 in
Leaves Down Length
36 in
Overall Width
36 in
Top Thickness
1 in
Overall Length
43 in
Diameter
36 in
Leaves Down Width
22 1/4 in
Overall Height
31 in
Length - Leaves Down
40 in
Caster Diameter
5 in
Width - Leaves Down
25 in

Details

Item
Room Service Table Cart
Caster Type
Swivel
Surface Material
Laminate
Frame Color
Black
Table Material
Wood
Shape
Oval
Tabletop Color
Black
Frame Material
Cold Rolled Steel
Weight Capacity
200 lb
Green Certification or Other Recognition
Carbon Free Certified
Green Environmental Attribute
Does not Contain Formaldehyde
Assembly
Assembly Required
Product Type
Room Service Table Cart

Description

Room Service Table Cart, Shape Oval, Overall Height 31 in, Overall Length 43 in, Overall Width 36 in, Diameter 36 in, Surface Material Laminate, Tabletop Color Black, Table Material Wood, Top Thickness 1 in, Weight Capacity 200 lb, Leaves Down Length 36 in, Leaves Down Width 22 1/4 in, Frame Color Black, Caster Dia. 4 in, Caster Type Swivel, Frame Material Cold Rolled Steel, Assembly Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.